Shop KFI
Create Account
106254 54 in Steel Wear Bar - 3/16 in Grade 50, DualSided, PowderCoated 2Piece
- Mfr # 106254
- Zoro # G516422966
product price:Â
$
47.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106254
- Zoro #
- G516422966
- UPC #
- 748252681690
- Country of Origin
- United States
Description
KFI 106254 54 in Replacement Steel Wear Bar - Heavy-Duty Dual-Sided Design for KFI Snow PlowsKeep your plow performing at its best with the KFI 106254 Replacement Wear Bar, engineered for heavy-duty snow removal. Designed to fit 54-inch KFI plow blades, this wear bar is precision-crafted from 3/16 in Grade 50 steel, providing exceptional strength and durability to handle harsh winter conditions.Featuring a dual-sided design, the wear bar can be flipped when one edge wears down, effectively doubling its lifespan. Each bar undergoes bead-blasting for a smooth surface finish and is powder-coated to protect against corrosion, rust, and wear caused by snow, ice, and road salt.The KFI 106254 is pre-drilled for fast and easy installation using existing hardware, ensuring a perfect fit on compatible KFI snow plow systems. Proudly made in the this replacement part is built to meet KFIs high-quality standards for long-lasting reliability.Key Features:Length: 54 inches - compatible with 54 in KFI snow plow bladesMaterial: 3/16 in Grade 50 steel for superior durabilityDual-sided design - flip for extended service lifeBead-blasted and powder-coated finish for maximum corrosion resistancePre-drilled holes for quick, hassle-free installationProudly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.