106260 60 DualSided Steel Plow Wear Bar - 3/16 in Grade 50, PowderCoated 2Piece
- Mfr # 106260
- Zoro # G216422945
product price:Â
$
50.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106260
- Zoro #
- G216422945
- UPC #
- 748252681492
- Country of Origin
- United States
Description
The KFI 106260 Replacement Wear Bar is designed to keep your plow performing at its best through the toughest winter conditions. Built specifically for 60-inch KFI plow blades, this wear bar is precision-crafted from 3/16 in Grade 50 steel, offering exceptional strength and durability for heavy-duty snow removal.Featuring a dual-sided design, the wear bar can be flipped over once one edge becomes worn, effectively doubling its service life. Each bar is bead-blasted for a smooth surface and finished with a durable black powder coat to resist rust, corrosion, and harsh weather elements.The 106260 comes as a two-piece design for easier handling and shipping and is pre-drilled for quick, hassle-free installation using existing hardware. Proudly manufactured in the it meets KFIs high standards for quality and reliability.Key Features:Length: 60 inches - compatible with 60 in KFI plow bladesMaterial: 3/16 in Grade 50 steel for superior strengthDual-sided design - flip for longer wear lifeBead-blasted and powder-coated finish for corrosion resistanceTwo-piece design for convenient shipping and installationPre-drilled holes for fast, bolt-on mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.