106272 72 in Replacement Wear Bar - 3/16 in Grade 50 Steel, DoubleSided, Powder
- Mfr # 106272
- Zoro # G016422954
product price:Â
$
58.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106272
- Zoro #
- G016422954
- UPC #
- 748252681294
- Country of Origin
- United States
Description
KFI 106272 72 in Replacement Wear Bar - Heavy-Duty Dual-Sided Steel for Snow Plow BladesUpgrade your plows durability and performance with the KFI 106272 72 in Replacement Wear Bar, built to handle the toughest winter conditions. Precision-crafted from 3/16 in Grade 50 steel, this high-strength wear bar is designed to deliver long-lasting cutting power and superior ground contact on a variety of surfaces.Its dual-sided design allows you to flip the bar once one edge is worn, effectively doubling its lifespan. Each bar is bead-blasted for a smooth surface and finished with a durable black powder coat to resist corrosion, rust, and harsh environmental conditions.The 106272 is a direct replacement part for compatible KFI plow blades and is pre-drilled for quick, hassle-free installation using your existing hardware. Proudly manufactured in the it meets KFIs exacting standards for quality and reliability.Key Features:Length: 72 inches - designed for KFI plow blades of matching widthMaterial: 3/16 in Grade 50 steel for maximum strength and durabilityDual-sided design - flip and reuse for extended lifeBead-blasted and powder-coated for superior corrosion resistancePre-drilled holes for fast, bolt-on installation with precision engineering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.