Shop KFI
Create Account
30" Round Outdoor Bar Table - Fashion Gray Phenolic Top - Silver Aluminum Frame - Ivy Series
- Mfr # OLTP30RD-B2200SL-D381-41
- Zoro # G905976087
product price:Â
$
2,480.99
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
- OLTP30RD-B2200SL-D381-41
- Zoro #
- G905976087
- UPC #
- -
- Country of Origin
- China
Description
Kfi classic, simple, timeless and hassle-free tables for indoor or outdoor spaces. features: fashion grey top silver aluminum base compact high pressure laminate resistant to water, moisture and mold corrosion resistant impact & abrasion resistant environmentally friendly, non-toxic fire resistant 41" bar height 30" round top 3" aluminum column 22" diameter base with adjustable glides