Shop KFI
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
5-Piece Outdoor Dining Set, 36"W x 41"H Table, Gray w/ Silver Frame
- Mfr # OLBR5601SLMA-4-TP36RD-B2200SL-41-D381
- Zoro # G805733872
product price:Â
$
5,545.99
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
- OLBR5601SLMA-4-TP36RD-B2200SL-41-D381
- Zoro #
- G805733872
- UPC #
- -
- Country of Origin
- China
Description
Kfi classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces. features: 4 stools with mocha seat & back silver aluminum frame 36" round top in fashion grey silver aluminum base resistant to water, moisture and mold corrosion resistant impact & abrasion resistant fire resistant environmentally friendly, non-toxic bar height dimensions: barstool overall dimensions: 22"l x 23"w x 45.6"h barstool seat height: 29.5" arm height: 37" table dimensions: 36"l x 36"w x 41"h