Shop KFI
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
5-Piece Outdoor Dining Set, 36"W x 41"H Table, White w/ White Frame
- Mfr # OLBR5601WHGY-4-TP36RD-B2200WH-41-D354
- Zoro # G805733865
product price:Â
$
5,303.99
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
- OLBR5601WHGY-4-TP36RD-B2200WH-41-D354
- Zoro #
- G805733865
- UPC #
- -
- Country of Origin
- China
Description
Kfi classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces. features: 4 stools with grey seat & back white aluminum frame 36" round top in designer white white aluminum base resistant to water, moisture and mold corrosion resistant impact & abrasion resistant fire resistant environmentally friendly, non-toxic bar height dimensions: barstool overall dimensions: 22"l x 23"w x 45.6"h barstool seat height: 29.5" arm height: 37" table dimensions: 36"l x 36"w x 41"h