Shop KFI PRODUCTS
Create Account
Assault 3500 Winch Metal Cable
- Mfr # AM-35
- Zoro # G423727741
product price:Â
$
325.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM-35
- Zoro #
- G423727741
- UPC #
- 748252668899
- Country of Origin
- United States
Description
Winch Details: Whether its on a winding trail, plowing snow or deep in the mud, a reliable winch is the most important accessory a rider can have. Equip your ATV, UTV or SxS with a KFI WINCH and feel confident you can pull yourself out of any situation. This 3500lb ATV Assault Series winch features Metal Cable, Cable Hook Stopper, a dynamic and mechanical braking system, Water Resistant seals to keep the elements out, a standard 4-hole mounting design and a heavy duty all metal turn clutch. The KFI AM-35 Assault Winch comes with everything you need other than an ATV model specific winch mount. Everything shown is included along with detailed installation instructions and hardware to mount your winch to a model specific ATV winch mount. AM-35 Specifications Model AM-35 Assault Series Rated Line Pull 3500 lbs. Motor 12V DC, 1.15 hp Permanent Magnet Gear Ratio 180:1 Gear/Transmission All-metal Planetary Gear Drive Brake Dynamic and Mechanical Clutch (free spooling) All Metal Cam Activated Freespool Drum Size 1.75in (D) x 2.76in (L) Steel Cable 3/16in (D) x 45.9ft (L) Fairlead Multi-directional POM Roller Control Deluxe Handlebar-Mounted Mini-Rocker Control Switch and a Heavy Duty Corded Remote Switch Winch Dimensions 13.62in L x 4.44in D x 4.76in H Mount Plate Fairlead Mount Only (A Model Specific Mount is necessary for your make and model ATV) Mounting Bolt Pattern 3.00in x 4.88in (4-Hole) Recommended Battery 12 Amp/hour minimum Winch Weight 26.5 lbs. (complete kit) Certification CE Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.