Shop KFI PRODUCTS

Plow Mount for Argo-Cat-Kymco-

  • Mfr # 106790
  • Zoro # G223727767

product price: 
$
125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
106790
Zoro #
G223727767
UPC #
732389000000
Country of Origin
United States

Description

KFI Application Chart Arctic Cat UTV Year NOTES 500 Prowler '17-22 K & S Argo UTV Year NOTES Magnum XF 500 (Base / LE) '22-25 S KYMCO UTV Year NOTES UXV 450i '15-24 K & S Tracker UTV Year NOTES 500S '20-22 K & S NOTES: K: Requires KFI Winch Mount #101370 S: Not compatible with a wide winch: Recommends also purchasing the #105270 Plow Pulley if using STEEL cable winches or #106270 Plow Pulley if using SYNTHETIC cabled winches UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) Plate Material: Constructed from 3/16in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.