Winch Relocation Mount HD11 Defender
- Mfr # 102330
- Zoro # G823727723
product price:Â
$
59.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102330
- Zoro #
- G823727723
- UPC #
- 732388653676
- Country of Origin
- United States
Description
KFI Upper Winch (Relocation) Mount for the following Can-Am UTV's with OEM Bumper: Can-Am UTV Model Year DefenderHD11 (XT XT CAB) 2026 Defender LIMITEDHD11 2026 Defender X MRHD11 2026 Defender MAXHD11 (XT XT CAB) 2026 Defender MAX LIMITEDHD11 2026 Defender MAX Lone StarHD11 (Base CAB) 2026 Defender MAX X MRHD11 2026 A wide winch would not require drilling. If you are installing a winch with a 3in x 4.88in bolt pattern, 1 of the holes will need to be drilled in the bumper, using our mount as a template. Specifications:. Constructed of 3/16in steel. Unlike all other mount competitors, our mounts are metal bead blasted before they are powder coated for the best possible finish prep. Powder coated black for supreme durability. Complete installation instructions included. All mounting hardware included.. Roller fairlead and winch not included. Designed to work with the following winches: KFI: ST17 / A2000 / A2500-R2 / A3000 / U45-R2 / U45w-R2 / SE25 / SE35 / SE45-R2 / SE45w-R2 KFI: AM-25 / AM-35 / AS-25 / AS-35 KFI: AS-50x / AS-50wx WARN: VRX 25 / VRX 25-S / VRX 35 / VRX 35-S / VRX 45 / VRX 45-S WARN: AXON 35 / AXON 35-S / AXON 45RC / AXON 45 / AXON 45-S / AXON 55 / AXON 55-S WARN: A2000 / A2500 / U2500 / 1.5ci / 2.5ci / 2.5ce / 3.0ci / 3.0ce / 3.0s WARN: RT15 / RT25 / RT30 / XT15 / XT25 / XT30 WARN: RT40 / XT40 WARN: Vantage 2000-3000lbs / ProVantage 2500-3500lbs WARN: Vantage 4000lbs / ProVantage 4500lbs RAMSEY: ATV2500 / ATV3000 SUPERWINCH: Terra25 / Terra35 / Terra45 / Terra 2500 (SR) / Terra 3500 (SR) / Terra 4500 (SR) / A3500 / LT2000 / UT3000 / LT2500 / LT3000 / LT4000 (SR) / LT4000ATV / LT4000UTV MILE MARKER: PE2.5 / PE3.5 / VMX2.5 / PE2000 / PE3000 / PE2500 / PE3500 CYCLE COUNTRY: Powermax 2500, 3500 BADLAND: Standard Winches (Click Here for Details) BADLAND: WIDE Winches (Click Here for Details) CHAMPION: Standard Winches (Click Here for Details) CHAMPION: WIDE Winches (Click Here for Details) KEEPER CORP. TRAKKER: KT2500 / KT3000 / KT2500C / KT3000C / KT4000 / KT4000C SMITTYBILT: XRC 3.0 / XRC 4.0 XGEAR: X3000 / X4000 4-Hole Standard (3.00in x 4.875in bolt pattern) VENOM: 2000 / 2500 / 3000 / 3500 / 4000 / 4500 / 5000 (Hardcore Series) All with 3.00in x 4.875in bolt pattern mount-up. All with 3.00in x 6.600in bolt pattern mount-up. Traveller: 1078311 Traveller: 1078088 / 1078302 Requires roller fairlead with a 4.875in bolt pattern; available if need #ATV-RF Possibly many others with the below standard mounting patterns, call to confirm. 4-Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.