Rectangle KFI 42 x 108 x 30" H Conference Table with Vintage Steel frame, Espresso, 42 W, 108 L
Mfr # T42108-BMT3696-30-LFTES
Zoro # G8844619
product price:Â $2,533.99
/eaKey Features
Shape
Rectangle
Width
42
Length
108
Height
30
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T42108-BMT3696-30-LFTES
Zoro #
G8844619
UPC #
819832024623
Country of Origin
United States
Dimensions
Width
42
Length
108
Height
30
Depth
42"
Details
Item
KFI 42 x 108 x 30" H Conference Table with Vintage Steel frame, Espresso
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Color
Black
Frame Material
Steel
Finish
Espresso
Color
Espresso
Material
Wood (Table Top)
Series
Urban Loft
Surface Material
Wood
Description
Steel Frame Table,Espresso,42 In.x108 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.