
Rectangle KFI Midtown 3 x 8 FT Conference Table, Fashion Grey Finish, Standard Height, 36 W, 96 L
Mfr # F3696-BMT3672-36-D381
Zoro # G8299949
product price:Â $1,443.99
/eaKey Features
Shape
Rectangle
Width
36
Length
96
Height
36
Tabletop Color
Fashion Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F3696-BMT3672-36-D381
Zoro #
G8299949
UPC #
819832022841
Country of Origin
United States
Dimensions
Width
36
Length
96
Height
36
Depth
36"
Details
Item
KFI Midtown 3 x 8 FT Conference Table, Fashion Grey Finish, Standard Height
Shape
Rectangle
Tabletop Color
Fashion Grey
Frame Color
Black
Frame Material
Steel
Finish
Fashion Grey
Series
Fusion
Color
Fashion Gray
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Description
Vintage Steel Frame Table,Grey,36 In.X96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.