Rectangle KFI Midtown 3 x 8 FT Conference Table, Mahogany Finish, Standard Height, 36 W, 96 L, 30 H

  • Mfr # F3696-BMT3672-30-7122K

  • Zoro # G8300168


product price:  $1,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
36
Length
96
Height
30
Tabletop Material
High Pressure Laminate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F3696-BMT3672-30-7122K
Zoro #
G8300168
UPC #
819832022490
Country of Origin
United States

Dimensions

Width
36
Length
96
Height
30
Depth
36"

Details

Item
KFI Midtown 3 x 8 FT Conference Table, Mahogany Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Color
Empire Mahogany (Table Top)
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Series
Fusion

Description

Vintage Stl Frame Table,Mahogany,36 In.X96 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.