
Rectangle KFI Midtown 3.5 x 9 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 108 L
Mfr # F42108-BMT3696-41-7122K
Zoro # G8300229
product price:Â $1,900.99
/eaKey Features
Shape
Rectangle
Width
42
Length
108
Height
41
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F42108-BMT3696-41-7122K
Zoro #
G8300229
UPC #
819832023879
Country of Origin
United States
Dimensions
Width
42
Length
108
Height
41
Depth
42"
Details
Item
KFI Midtown 3.5 x 9 FT Conference Table, Mahogany Finish, Bistro Height
Shape
Rectangle
Tabletop Color
Mahogany
Frame Color
Black
Frame Material
Steel
Finish
Mahogany
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Series
Fusion
Color
Empire Mahogany (Table Top)
Description
Vintge Stl Frame Table,Mahogany,42 In.X108 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.