Rectangle Ped Table, Natural/Black, 42"x84"x29", 84" W, 42" L, 29" (Cafe Height) H, HPL Top, Natural
Mfr # T4284-B1922-BK-NA
Zoro # G8844777
product price:Â $1,032.99
/eaKey Features
Shape
Rectangle
Width
84"
Length
42"
Height
29" (Cafe Height)
Tabletop Material
HPL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T4284-B1922-BK-NA
Zoro #
G8844777
UPC #
819832028232
Country of Origin
United States
Dimensions
Width
84"
Length
42"
Height
29" (Cafe Height)
Depth
42"
Details
Item
Ped Table,Natural/Black,42"x84"x29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Natural
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Type
Pedestal Table
Material
HPL (Table Top)
Color
Natural (Table Top), Black (Base)
Series
Mode Tables
Surface Material
HPL
Description
Ped Table,Natural/Black,42 In.x84 In.x29 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.