Shop K&H MFG
Create Account
20W Heated Outdoor Kitty House Barn, Red & Black - 18 x 22 x 17 in.
- Mfr # 3994
- Zoro # G724190091
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3994
- Zoro #
- G724190091
- UPC #
- -
- Country of Origin
- China
Description
This is made with 600 Denier nylon with a vinyl backing that makes this water resistant. This house accommodates a Lectro Soft Outdoor Heated Kitty Bed that uses only 20 watts. The roof hangs over the 2 doors to keep cats warm, safe and dry. Includes removable door flaps for added protection. Easy to assemble with Fabric Hook and Eye walls and a zippered roof. Features Heated & unheated models . Perfect for any outdoor cat . Water-resistant for use outdoors . Heated model features our patented heating system . 2 Door flaps included with heated model . Two exits so pet can't be trapped by predators . No tools required for assembly . MET Listed . 1 year warranty . Specifications Color: Red & Black. Wattage: 20 watt. Cord Length: 5.5 ft. . Dimension: 17 in H x 18 in W x 22 in L. Weight: 3.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.