K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish
- Mfr # K2-SF24
- Zoro # G905314469
product price:
$
368.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Undermount, Farmhouse/Apron
Body Material
Fireclay
Finish
Glossy White
Overall Height
18 in
Bowl Depth
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2-SF24
- Zoro #
- G905314469
- UPC #
- 842708120471
- Country of Origin
- China
- Mounting Type
- Undermount, Farmhouse/Apron
- Body Material
- Fireclay
- Finish
- Glossy White
- Item
- K2-SF24
- Includes
- Bottom Grid, Basket Strainer, Drain Assembly
- Bowl Shape
- Rectangular
- Color
- White
- No. of Bowls
- 1
- Weight
- 74 lbs
- Drain Location
- Center
- Material
- Fireclay
Dimensions
- Overall Height
- 18 in
- Bowl Depth
- 8.5 in
- Minimum Cabinet Size
- 24 in
- Width
- 24 in
- Depth
- 10 in
- Bowl Width
- 22.5 in
- Height
- 16.5 in
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.