This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F102CH
- Zoro #
- G405314457
- UPC #
- 842708120594
- Country of Origin
- China
Dimensions
- Depth
- 10
- Height
- 16.5
- Width
- 5
Details
- Finish
- Chrome
- Item
- F102CH
- Color/Finish
- Chrome
- Includes
- Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Material
- Stainless Steel
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.