This item is Discontinued.

This item is Discontinued.
Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (Discontinued)
Mfr #
KBF1015BN
Zoro #
G205314640
UPC # 842708114074
Country of Origin China
Category Widespread Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBF1015BN
- Zoro #
- G205314640
- UPC #
- 842708114074
- Country of Origin
- China
- Weight
- 6
- Includes
- Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
- Finish
- Brushed Nickel
- Item
- KBF1015BN
- Material
- Brass
- Color
- Brushed Nickel
Dimensions
- Depth
- 7
- Height
- 6.38
- Width
- 16.69
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.