This item is Discontinued.

This item is Discontinued.
Victorian Single Handle Bathroom Vessel Sink Faucet (Discontinued)
Mfr #
KBF1013CH
Zoro #
G505314463
UPC # 842708114005
Country of Origin China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBF1013CH
- Zoro #
- G505314463
- UPC #
- 842708114005
- Country of Origin
- China
- Material
- Brass
- Color
- Chrome
- Weight
- 5
- Finish
- Chrome
- Item
- KBF1013CH
- Includes
- Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Dimensions
- Width
- 1.63
- Height
- 11.07
- Depth
- 7.94
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.