This item is Discontinued.

Kidde Fire Extinguisher, 2 lb Capacity, Class BC , UL Rating5B:C , Sodium Bicarbonate FX5 II

This item is Discontinued.

Kidde

Fire Extinguisher, 2 lb Capacity, Class BC , UL Rating5B:C , Sodium Bicarbonate (Discontinued)

Mfr # FX5 II
Zoro # G6545259
UPC # 047871270132
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX5 II
Zoro #
G6545259
UPC #
047871270132
Country of Origin
Mexico

Dimensions

Diameter
3 1/4 in
Height
11 5/16 in
Cylinder Diameter
3 1/4 in
Cylinder Height
11 5/16 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2 lb
UL Rating
5B:C
Extinguishing Agent Material Composition
Sodium Bicarbonate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids
Charging
Non-Rechargeable
Includes
Mount Bracket
Extinguisher Class
BC
Extinguishing Agent Type
Dry Powder
Discharge Time
8 to 12 sec
Hose Included
No
Disposable
Yes
Standards
UL
Operating Pressure
100 psi
Rechargeable
No
Handle Material
Steel
Range Max.
6 ft
Valve Material
Aluminum
Extinguish Agent Type
Sodium Bicarbonate
Pressure Type
Stored
Includes Mounting Hardware
Yes
Container Type
Cylinder
For Environment
Automobile Engines
Maximum Operating Pressure
100 psi
Cylinder Color
White
Maximum Discharge Distance
6 ft
Fill Type
Charged and Filled
Included Mount Bracket
Wall Bracket
Usable Life
12 yr
Mount Type
Bracket
Indoor/Outdoor
Indoor
For Location
Indoor

Description

Fire Extinguisher, Charging Non-Rechargeable, Container Type Cylinder, Cylinder Color White, Cylinder Diameter 3 1/4 in, Cylinder Height 11 5/16 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Sodium Bicarbonate, Extinguishing Agent Type Dry Powder, Fill Type Charged and Filled, For Environment Automobile Engines, For Fire Type Electrical Equipment, Gases, Liquids, For Location Indoor

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.