Shop KIDDE
See all product information
Create Account
Fire Extinguisher Bracket, Marine/Vehicle Bracket, Steel, For Tank Weight 5 lb
- Mfr # VB-1
- Zoro # G2522073
product price:Â
$
47.19
/ea
Key Features
Material
Steel
For Tank Weight
5 lb
For Use With
PRO5CDM
Color
Black
Bracket Type
Marine/Vehicle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VB-1
- Zoro #
- G2522073
- UPC #
- 047871701919
- Country of Origin
- United States
- Item
- Fire Extinguisher Bracket
- Material
- Steel
- For Tank Weight
- 5 lb
- For Use With
- PRO5CDM
- Color
- Black
- Bracket Type
- Marine/Vehicle
- For Number of Extinguishers
- (1) 5 lb
- For Extinguisher Type
- Carbon Dioxide
- Resistance Properties
- Corrosion Resistant
- For Extinguisher Manufacturer
- Kidde
- Strap Material
- Stainless Steel
- For Location
- Outdoor
- Body Material
- Steel
- Type
- Carbon Dioxide
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- PRO5CDM
- Traction Material
- Steel
Dimensions
- For Tank Diameter
- 5.25 in
Description
Fire Extinguisher Bracket, For Extinguisher Type Carbon Dioxide, For Location Outdoor, For Tank Weight 5 lb, For Use With PRO5CDM, Mounting Location Marine, Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Marine/Vehicle, Cured Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 5 lb, For Tank Diameter 5.25 in, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.