This item is Discontinued.

Kidde Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Ionization Battery Backup: Yes i12040

This item is Discontinued.

Kidde

Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Ionization Battery Backup: Yes (Discontinued)

Mfr # i12040
Zoro # G2712464
UPC # 047871403813
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i12040
Zoro #
G2712464
UPC #
047871403813
Country of Origin
China
Item
Smoke Alarm
Detection Method
Ionization
Power Source
120V AC, 9V
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Alarm Memory
Includes
9V battery
Standards
UL
Interconnection Capability
Up to 24 Units
Locking Pin
Yes
Battery Backup
Yes
Digital Readout
No
Operating Temp.
40 Degrees to 100 Degrees F
Visual Alert
Red LED
Battery Location
Back
Test Button
Yes
Hush Button
Yes
For Use With
Interconnectable
Voltage
120V AC
Battery Locking Pin
Yes
Alert Type
Sound
Mount Type
Surface
Battery Chemistry
Alkaline
Includes Batteries
Yes
Includes Mounting Hardware
Yes
Number of Tandem Detectors
24
Detector Type
Smoke Detector
Operating Voltage
120V AC
Minimum Operating Temperature
40 Degrees F
Detects
Smoke
Volume Level
85 dB @ 10 ft
Humidity Range
5% to 95% RH
Sensor Type
Ionization
Humidity Operating Range
5% to 95% RH
Power Source - TS Only
Hardwired
Visual Alert Type
Green LED, Red LED
Hush Mode
Yes
Power Source - old
Hardwired

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes 9V Battery Backup, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Detects Smoke, Humidity Operating Range 5 Percent to 95 Percent RH, Hush Mode Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.