This item is Discontinued.

Kidde Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Ionization Battery Backup: Yes i12080

This item is Discontinued.

Kidde

Smoke Alarm, 85 dB @ 10 ft, 120V AC, 9V, Ionization Battery Backup: Yes (Discontinued)

Mfr # i12080
Zoro # G3431994
UPC # 047871403820
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i12080
Zoro #
G3431994
UPC #
047871403820
Country of Origin
China
Item
Smoke Alarm
Detection Method
Ionization
Power Source
120V AC, 9V
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Safety Light, Alarm Memory
Standards
UL
Interconnection Capability
Up to 24 Units
Test Button
Yes
Digital Readout
yes
Visual Alert
Red LED
Operating Temp.
40 Degrees to 100 Degrees F
Locking Pin
Yes
Battery Backup
Yes
Hush Button
Yes
Battery Location
Back
For Use With
Interconnectable
Voltage
120V AC
Detects
Smoke
Battery Chemistry
Alkaline
Battery Locking Pin
Yes
Operating Voltage
120V AC
Alert Type
Sound
Operating Frequency
60 Hz
Mount Type
Surface
Communication Protocol
Wireless
Minimum Operating Temperature
40 Degrees F
Detector Type
Smoke Detector
Volume Level
85 dB @ 10 ft
Includes Mounting Hardware
Yes
Number of Tandem Detectors
24
Humidity Range
5% to 95% RH
Power Source - TS Only
Hardwired
Hush Mode
Yes
Humidity Operating Range
5% to 95% RH
Visual Alert Type
Green LED, Red LED
Sensor Type
Ionization
Power Source - old
Hardwired

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Not Applicable, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Detects Smoke, Humidity Operating Range 5 Percent to 95 Percent RH, Hush Mode Yes

Ratings & reviews