Smoke Alarm, 85 dB @ 10 ft, Sealed Lithium Ion, Photoelectric Battery Backup: Yes (Discontinued)
- Mfr # P3010L
- Zoro # G6230533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P3010L
Zoro #
G6230533
UPC #
478711006442
Country of Origin
China
Dimensions
Overall Width
5.8 in
Overall Height
6.3 in
Diameter
5 in
Outside Diameter
5.2 in
Manufacturer Warranty Length
10 yr
Battery Size
3V
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mount Bracket, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No, Detects Smoke
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.