
Horizontal Open Arm Adjustable Hold-Down Toggle Clamp, 748 Lb. Retention Force, 90 Degree Opening Angle
Mfr # KF-532-R
Zoro # G009731612
product price: $33.49
/eaKey Features
Material
Steel
Height (In.)
2.99"
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Jaw Width (In.)
.33"
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF-532-R
Zoro #
G009731612
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length (In.)
11.57"
Height (In.)
2.99"
Jaw Width (In.)
.33"
Details
Item
Hold-down Toggle Clamp
Material
Steel
Application
metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Finish
Galvanized
Includes
Comfort Grip
Retention Force
748 lb
Opening Angle
90 Degrees
Features
Open Clamping Arm
Description
Horizontal Hold-Down Toggle Clamp, 748 lb. Retention Force, 90Deg Opening Angle
- • Open arm to adjust positioning of the threaded holding screw
- • For maximum holding capacity, position holding screw closest to the base
- • Capacity will decrease as the holding screw is moved further from the base
- • Handle locks in horizontal position for more clearance than vertical clamps
- • Three point clamping joint allows for adjustment of material without release
- • Applies more positive clamping force than C and spring clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.