Manual Box Stapler, Foot Op
Mfr # 120362
Zoro # G3153826
product price:Â $1,262.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Staple Capacity
300
Height
53 1/8 in
Length
36 1/4 in
Width
29 1/2 in
Operation Type
Foot Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120362
Zoro #
G3153826
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
53 1/8 in
Length
36 1/4 in
Width
29 1/2 in
Throat Height
15 5/8 in
For Staple Crown Width
1 1/4 in
For Staple Leg Length
3/4 in, 5/8 in, 7/8 in
For Maximum Throat Depth
3.8 in
Compatible Staple Length - Maximum
7/8 in
Compatible Staple Length - Minimum
5/8 in
Details
Item
Box Stapler
Staple Capacity
300
Operation Type
Foot Operated
For Box Wall Type
Double Wall, Single Wall
For Staple Format
Stick
Stapler Type
Box-Bottom
Weight
42 lb
For Crown Style
C
Basic Power Source
Manual
Compatible with Staple Brand
Kihlberg
Description
Basic Power Source Manual, For Crown Style C, For Staple Format Stick, Compatible Staples C 1 1/4 in x 5/8 in to 7/8 in, Staple Capacity 300, Weight 42 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Foot Operated, Stapler LxWxH 36-1/4 x 29-1/2 x 53-1/8 in, Stapler Type Box-Bottom, For Maximum Throat Depth 3.8 in, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, 5/8 in, 7/8 in, Length 36 1/4 in, Height 53 1/8 in, Width 29 1/2 in, Throat Height 15 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.