
Sealing Fittings, Seal Accessory, Aluminum
Mfr # ENY-6
Zoro # G3159600
product price:Â $106.99
/ea
Sold in multiples of 5 for $534.95
Free Shipping & Returns
Key Features
Material
Aluminum
Conduit Size (In.)
2"
Color
Gray
Width
7.63 in
Length
15.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ENY-6
Zoro #
G3159600
UPC #
783936111155
Country of Origin
Mexico
Dimensions
Conduit Size (In.)
2"
Width
7.63 in
Length
15.88 in
Height
5.5 in
Details
Item
Sealing Fittings
Material
Aluminum
Color
Gray
Application
Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
Finish
Powder Epoxy Paint
Carton Quantity
5
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups A, B, C, D;Class I, Zones 1 & 2, Groups IIC, IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
Special Features
Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
UL File Number
E10514
CSA File Number
LR11716
Package Net Weight
1.49
Description
6 In Sealing Fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.