Shop HUBBELL KILLARK
See all product information
Create Account
IMC Reducing Bushing, 1/2 in x 3/4 in, Threaded, Aluminum, Plain, Gray
Mfr # R-21
Zoro # G2250805
product price:Â
$
3.49
/ea
Key Features
Conduit Fitting Type
Reducing Bushing
Trade Size
1/2 in x 3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-21
- Zoro #
- G2250805
- UPC #
- 783936570013
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in x 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4"
- Hub Size
- 3/4 in to 1/2 in
- Height (In.)
- 2 in
- Width
- 2 in
- Compatible Conduit Trade Size
- 1/2 in, 3/4 in
- Reduction Size
- 3/4 in to 1/2 in
- Overall Height
- 2 in
- Overall Width
- 2 in
- Dimensions
- 1 in x 2 in x 2 in
- Height
- 2 in
- Wire Rope Length
- 3/4 in
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length 3/4 in, Overall Height 2 in, Overall Width 2 in, Weight 0.02 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.