Shop HUBBELL KILLARK
See all product information
Create Account
IMC Elbow, 3/4 in, Threaded, Aluminum, Powder Coated, Gray
Mfr # Y-2
Zoro # G0951106
product price:Â
$
28.49
/ea
Key Features
Conduit Fitting Type
Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y-2
- Zoro #
- G0951106
- UPC #
- 783936970028
- Country of Origin
- India
Dimensions
- Trade Size
- 3/4 in
- Overall Length
- 3-1/16 in
- Length
- 3-1/16"
- Height (In.)
- 4 in
- Hub Size
- 3/4 in
- Width
- 3 in
- Overall Height
- 4 in
- Overall Width
- 3 in
- Compatible Conduit Trade Size
- 3/4 in
- Dimensions
- 4 in x 3 in x 4 in
- Height
- 4 in
- Wire Rope Length
- 3 1/16 in
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 3 1/16 in, Overall Height 4 in, Overall Width 3 in, Weight 0.33 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.