This item is Discontinued.

Killark CFluorLtFix, 18W, 4 5/8"L, 4 5/8"W, 3 5/16"H NV2FG18ASG

This item is Discontinued.

Killark

CFluorLtFix, 18W, 4 5/8"L, 4 5/8"W, 3 5/16"H (Discontinued)

Mfr # NV2FG18ASG
Zoro # G0347891
UPC # 783936050683
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NV2FG18ASG
Zoro #
G0347891
UPC #
783936050683
Country of Origin
Multiple

Dimensions

Length
4 5/8 in
Width
4-9/16 in
Height
3-5/16 in
Width (In.)
4-9/16
Length (In.)
4-9/16
Height (In.)
3-5/16
Nominal Height
3 5/16 in
Nominal Width
4 9/16 in
Nominal Length
4 9/16 in
Overall Height
3 3/8 in
Overall Length
4 5/8 in
Overall Width
4 5/8 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Wire Rope Length
4 5/8 in

Details

Item
Compact Fluorescent Light Fixture
Standards
ABS, NEMA 3, NEMA 4, NEMA 4X
Lumens
1,200 lm
Lighting Technology
Fluorescent
Housing Material
Polyester
Voltage
120/277V AC
Fixture Wattage
18
Lamp Quantity
1
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Description/Special Features
Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications
Bulb Designation
GX24-Q-2
Includes
Clear Globe, Guard
Fixture Type
Hazardous Location
Lamp Included
No
Suggested Lamp Item No.
1PGZ3
Lamp Type
Compact Fluorescent
Lamp Watts
18 W
Mounting
Pendant
Housing Finish
Powder Epoxy Paint
Ballast Quantity
1
Dimmable
No
Fixture Voltage
120 to 277V AC
Fixture Ballast Type
Electronic
Emergency Battery Backup
No
IP Rating
IP66
Lamp Watts - Fixtures
18.0
Series
NV2
Max. Fixture Wattage
18 W
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lamp Type - Fixtures
GX24-Q-2
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Temperature Code
T3C
Housing Color
Gray
Number of Ballasts
1
Ingress Protection Rating
66
Mounting Location
Ceiling, Pendant
Number of Bulbs
1
For Number of Bulbs
1
For Bulb Type
Fluorescent
For Max. Bulb Wattage
18 W
Max. Ambient Temp.
104 Degrees F
Lumens per Watt
66 lm/W
UL/CSA/ETL Listed
CSA US Certified, UL Marine Rated
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class l, Groups llC, llB, llA, Class III, Zone 2
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
Mounting Style
Suspended
Color Temperature
Lamp Dependent
Warranty
2ACC7
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
-40 Degrees F
Maximum Fixture Wattage
18 W
Light Output
1,200 lm
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G

Description

4 9/16 in, Lamp Dependent, 1,200 lm, 66 lm/W, Max. Fixture Wattage 18 W, Mounting Style Suspended, For Bulb Type Fluorescent, Dimmable No, NV2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.