This item is Discontinued.

Hubbell Killark CFLghtFix, 42W, 4 9/16"L, 4 9/16"W, 3 5/16"H NV2FG42

CFLghtFix, 42W, 4 9/16"L, 4 9/16"W, 3 5/16"H (Discontinued)

  • Mfr # NV2FG42
  • Zoro # G2652702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NV2FG42
Zoro #
G2652702
UPC #
783936009643
Country of Origin
United States

Dimensions

Length
4 9/16 in
Height
3 5/16 in
Width
4 9/16 in
Overall Length
4 9/16 in
Overall Height
3 5/16 in
Overall Width
4 9/16 in

Details

Item
Compact Fluorescent Light Fixture
Standards
CSA C22.2, NEMA 3, NEMA 4X, UL 1598 Listed, UL 1598A Listed, UL 844 Listed
Lumens
3,200 lm
Lighting Technology
Fluorescent
Housing Material
Polyester
Voltage
120 to 277V AC
Fixture Wattage
42
Ambient Temp. Range
-40 Degrees F
Lamp Type
Fluorescent
Lamp Watts
42
Fixture Type
Hazardous Location
Suggested Lamp Item No.
1PHA7
Lamp Quantity
1
Lamp Included
No
Housing Finish
Epoxy Powder Coated
Bulb Designation
GX24-Q-4
Mounting
Ceiling/Pendant/Wall
Lens Material
Luminaire
Fixture Voltage
120 to 277V AC
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Housing Color
Gray
Number of Bulbs
1
Series
NV
Temperature Code
T2D
Ingress Protection Rating
66
CA Title 24 Compliant
No
Lumens per Watt
76 lm/W
For Number of Bulbs
1
For Bulb Type
Compact Fluorescent
Color Temperature
4000K
Mounting Location
Luminaire
Hazardous Class
Class I/Division 2, Class II/Division 2, Class III
Max. Fixture Wattage
42 W
Safety Rating
Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2
Min. Ambient Temp.
-40 Degrees F
Mounting Style
Luminaire
For Max. Bulb Wattage
42 W
Shape
Circular
Lamp Watts - Fixtures
42 W
Emergency Battery Backup
No
Product Type
Compact Fluorescent Light Fixture
IP Rating
66
Light Output
3,200 lm
Maximum Fixture Wattage
42 W
Ambient Temperature - Minimum
-40 Degrees F

Description

Compact Fluorescent Light Fixture, Lighting Technology Fluorescent, Lumens 3,200 lm, Number of Bulbs 1, Overall Height 3 5/16 in, Overall Length 4 9/16 in, Overall Width 4 9/16 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Compact Fluorescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.