Shop HUBBELL KILLARK
See all product information
Create Account
Conduit Bod, Al, 3-1/2, Type C
- Mfr # OC-9
- Zoro # G1102932
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Hub Size
3-1/2
Series
O Series
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 290 cu. in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC-9
- Zoro #
- G1102932
- UPC #
- 783936450094
- Country of Origin
- United States
Dimensions
- Hub Size
- 3-1/2
- Length
- 16.25 in
- Width
- 7 in
- Height
- 6.25 in
- Each - Width
- 7.000 in
- Dimensions
- 16.25 in x 7 in x 6.25 in
Details
- Item
- Conduit Bod,Al,3-1/2,Type C
- Series
- O Series
- Material
- Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity
- 3.0 cu in
- Special Features
- Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 290 cu. in.
- Color
- Gray
- Application
- To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
- Finish
- Powder Epoxy Paint
- Type
- Conduit Body
- Package Net Weight
- 9.38
- CSA File Number
- LR11852
- Hazardous Rating(s)
- Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
- UPC
- 783936000000
- Hub Pattern
- C
- Finish Type
- Powder Epoxy Paint
- Hazardous Location Rating
- Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
- UL File Number
- E3397
Description
Conduit Bod,Al,3-1/2,Type C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.