Shop HUBBELL KILLARK

Conduit Body, 320 cu. in. Capacity, C Body

  • Mfr # OC-0M
  • Zoro # G5071230

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
4 in
Series
O
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OC-0M
Zoro #
G5071230
UPC #
783936480244
Country of Origin
India
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Material
Iron
Conduit Outlet Body Capacity
320.0 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Back Type
Flat
Standards
CSA, UL
Color
Gray
Form
Form 5
Body Style
C
Connection Type
Threaded
Thread Gender
Female
Finish
Powder Coated
Hub Style
Threaded
Body Type
Conduit Outlet Body
Compatible Conduit Type
IMC, RMC
Number of Hubs
2
Compatible Cover
OL-90M
Shape
C
Connection Orientation
Straight
Thread Type
NPT
Body Capacity
320 cu in
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
CSA File Number
LR11852
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Finish Type
Powder Epoxy Paint
UL File Number
E3397
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hub Pattern
C
Type
Conduit Body

Description

Conduit Outlet Body, Overall Width 10 3/4 in, Overall Height 6 1/2 in, Overall Length 19 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Compatible Cover OL-90M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 320 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.