Conduit Body, Aluminum, Type E, 3/4"
- Mfr # OE-2
- Zoro # G1102880
product price:Â
$
12.69
/ea
Sold in multiples of 5 for
$63.45
Key Features
Hub Size
3/4
Series
O Series
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OE-2
- Zoro #
- G1102880
- UPC #
- 783936471020
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 3/4
- Width
- 2.000 in
- Length
- 6 in
- Height
- 2 in
- Dimensions
- 6 in x 2 in x 2 in
- Each - Width
- 2.000 in
Details
- Item
- Conduit Body,Aluminum,Type E,3/4"
- Series
- O Series
- Material
- Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity
- 3.0 cu in
- Special Features
- Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 7 cu. in.
- Color
- Gray
- Hazardous Location Rating
- Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
- Hazardous Rating(s)
- Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
- Application
- To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
- Hub Pattern
- E
- Finish Type
- Powder Epoxy Paint
- Package Net Weight
- 0.4
- CSA File Number
- LR11852
- Finish
- Powder Epoxy Paint
- UL File Number
- E3397
- Type
- Conduit Body
- Carton Quantity
- 5
Description
Conduit Body,Aluminum,Type E,3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.