Shop HUBBELL KILLARK

Conduit Outlet Body, Iron, Trd Sz 3/4in

  • Mfr # X27
  • Zoro # G5072466

product price: 
$
25.25
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4 in
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X27
Zoro #
G5072466
UPC #
783936011615
Country of Origin
Mexico
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Material
Iron
Conduit Outlet Body Capacity
7.0 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Body Style
X
Number of Hubs
4
Shape
X
Compatible Cover
270G
Body Capacity
7 cu in
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Connection Orientation
Multi-Angle
Connection Type
Threaded
Body Type
Conduit Outlet Body
Hazardous Location Rating
Class I Zone 2, Class I, Division 2
Finish
Powder Coated
Hub Style
Threaded
Thread Gender
Female
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
UL File Number
E3397
Type
Conduit Body
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hub Pattern
X
CSA File Number
LR11852
Finish Type
Powder Epoxy Paint

Description

Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 270G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.