Shop HUBBELL KILLARK
See all product information
Create Account
Conduit Outlet Body, Alum, Trd Sz 1/2in
Mfr # OX-1
Zoro # G5072387
product price:Â
$
18.15
/ea
Key Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Series
O
Conduit Outlet Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OX-1
- Zoro #
- G5072387
- UPC #
- 783936550015
- Country of Origin
- United States
Dimensions
- Hub Size
- 1/2 in
- Conduit Outlet Body Hub Size
- 1/2 in
- Conduit Outlet Hub Size
- 1/2"
- Trade Size
- 1/2 in
- Overall Length
- 6 in
- Overall Width
- 2 in
- Thread Size
- 1/2 in
- Compatible Conduit Trade Size
- 1/2 in
- Overall Height
- 2 in
- Width
- 2.000 in
- Height
- 2 in
- Length
- 6 in
- Each - Width
- 2.000 in
- Dimensions
- 6 in x 2 in x 2 in
- Wire Rope Length
- 6 in
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.