Conduit Outlet Body, Iron, 1-1/2 In.

  • Mfr # C57

  • Zoro # G1950943


product price:  $63.35
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/2 in
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C57
Zoro #
G1950943
UPC #
783936011448
Country of Origin
United States

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Overall Height
3 in
Thread Size
1 1/2 in
Overall Width
2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Length
9 in
Trade Size
1 1/2 in
Length
9 in
Height
3 in
Width
3.000 in
Each - Width
3.000 in
Dimensions
9 in x 3 in x 3 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Material
Iron
Conduit Outlet Body Capacity
26.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Body Style
C
Connection Orientation
Straight
Hub Style
Threaded
Body Type
Conduit Outlet Body
Number of Hubs
2
Thread Type
NPT
Thread Gender
Female
Finish
Powder Coated
Connection Type
Threaded
Body Capacity
26 cu in
Compatible Cover
570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA
Shape
C
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Compatible Conduit Type
IMC, RMC
Hub Pattern
C
Finish Type
Powder Epoxy Paint
UL File Number
E3397
CSA File Number
LR11852
Type
Conduit Body
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 9 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.