Conduit Outlet Body, Iron, Trd Sz 1 1/2in

  • Mfr # OLL-5M
  • Zoro # G0709326
product price: 
$
40.65
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/2 in
Series
O
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLL-5M
Zoro #
G0709326
UPC #
783936480565
Country of Origin
India
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Material
Iron
Conduit Outlet Body Capacity
36.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in.
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Finish
Powder Coated
Body Style
LL
Connection Type
Threaded
Body Capacity
36 cu in
Number of Hubs
2
Compatible Conduit Type
IMC, RMC
Compatible Cover
OL-45M
Shape
LL
Thread Gender
Female
Hub Style
Threaded
Connection Orientation
90 Degrees
Body Type
Conduit Outlet Body
Thread Type
NPT
Finish Type
Powder Epoxy Paint
Package Net Weight
3.19
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Carton Quantity
2
Hub Pattern
LL
UL File Number
E3397
Pallet Quantity
576
CSA File Number
LR11852
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Type
Conduit Body
Shell Material
Iron
Wire Color
Gray
Compatible Product Type
IMC, RMC
Traction Material
Iron

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Overall Width
3 1/2 in
Trade Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Thread Size
1 1/2 in
Overall Length
8 1/8 in
Overall Height
2 3/4 in
Width
3.500 in
Height
2.75 in
Length
8 1/8 in
Dimensions
8.125 in x 3.5 in x 2.75 in
Each - Width
3.500 in
Wire Rope Length
8 1/8 in

Description

Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 2 3/4 in, Overall Length 8 1/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews