Conduit Outlet Body, Iron, Trd Sz 1in

  • Mfr # OLR-3M
  • Zoro # G0464012
product price: 
$
21.85
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
O
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLR-3M
Zoro #
G0464012
UPC #
783936480640
Country of Origin
India
Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Iron
Conduit Outlet Body Capacity
12.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 12 cu. in.
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Finish
Powder Coated
Body Style
LR
Number of Hubs
2
Hub Style
Threaded
Compatible Cover
OL-30M
Connection Orientation
90 Degrees
Body Type
Conduit Outlet Body
Thread Gender
Female
Connection Type
Threaded
Shape
LR
Thread Type
NPT
Body Capacity
12 cu in
Compatible Conduit Type
IMC, RMC
Hub Pattern
LR
UL File Number
E3397
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
CSA File Number
LR11852
Package Net Weight
1.49
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Type
Conduit Body
Carton Quantity
5
Pallet Quantity
2100
Finish Type
Powder Epoxy Paint
Shell Material
Iron
Wire Color
Gray
Compatible Product Type
IMC, RMC
Traction Material
Iron

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Compatible Conduit Trade Size
1 in
Overall Width
3 in
Thread Size
1 in
Trade Size
1 in
Overall Length
7 in
Overall Height
2 in
Width
3.000 in
Height
2 in
Length
7 in
Each - Width
3.000 in
Dimensions
7 in x 3 in x 2 in
Wire Rope Length
7 in

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews