Shop HUBBELL KILLARK

Conduit Outlet Body, Iron, Trd Sz 1/2in

  • Mfr # T17
  • Zoro # G2799027

product price: 
$
14.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17
Zoro #
G2799027
UPC #
783936011301
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Trade Size
1/2 in
Overall Width
3 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Length
6 in
Overall Height
2 in
Height
2 in
Width
3.000 in
Length
6 in
Dimensions
6 in x 3 in x 2 in
Each - Width
3.000 in
Wire Rope Length
6 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Iron
Conduit Outlet Body Capacity
6.2 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Class I Zone 2, Class I, Division 2
Finish
Powder Coated
Body Style
T
Connection Orientation
Multi-Angle
Compatible Cover
170G
Thread Gender
Female
Connection Type
Threaded
Body Type
Conduit Outlet Body
Weight
1.22 lb
Number of Hubs
3
Body Capacity
6.2 cu in
Hub Style
Threaded
Shape
T
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Carton Quantity
5
Hub Pattern
T
UL File Number
E3397
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
CSA File Number
LR11852
Finish Type
Powder Epoxy Paint
Type
Conduit Body
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
1.22
Shell Material
Iron
Wire Color
Gray

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 6 in, Weight 1.22 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 6.2 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.