Shop HUBBELL KILLARK

Electrical Box, 15.5 cu in, Device Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # FXB-1
  • Zoro # G1440591

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Capacity
15.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Length
9-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXB-1
Zoro #
G1440591
UPC #
783936200309
Country of Origin
China

Dimensions

Length
9-1/4 in
Overall Width
3 11/16 in
Overall Depth
1 3/4 in
Conduit Size
1/2 in
Width
3.68 in
Depth
1.75 in
Height
6.81 in
Hub Size
1/2 in
Overall Height
6 13/16 in
Box Width
3 11/16 in
Box Depth
1 3/4 in
Box Height
6 13/16 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Standards
CSA, UL Listed
Hub Style
Dead-end
Bracket Type
Lugs
Number of Hubs
1
Rated
Hazardous Location
Mounting
Wall
CSA File Number
LR11714, LR11712
UL File Number
E53360
Special Features
Killark SEAL-X Series FXB BACK BOXES provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark Factory Sealed FXCS and FXS Cover Assemblies. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified. The FXB is offered in single and double gang configurations from ½€ to 1€ dead end and feed through.
Mounting Type
Wall
NEMA Enclosure Rating
3
Hub Type
Feed Through
For Environment
Indoor/Outdoor
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Number of 1/2 in Side Knockouts
1
Shell Material
Aluminum

Description

Device Box, Box Type 1-Gang, Number of Gangs 1, Bracket Type Lugs, Material Aluminum, Clamp Type Not Applicable, Number of Hubs 1, Rated Hazardous Location, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.