Electrical Box, 22 cu in, Device Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # SWB-4

  • Zoro # G2976723


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Length
7-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWB-4
Zoro #
G2976723
UPC #
783936630045
Country of Origin
United States

Dimensions

Length
7-3/4 in
Overall Width
3 1/2 in
Overall Depth
2 1/4 in
Conduit Size
1/2 in
Hub Size
1/2 in
Width
3.0 in
Depth
2.25 in
Height
5.87 in
Box Width
3 1/2 in
Overall Height
3 1/2 in
Box Depth
2 1/4 in
Box Height
3 1/2 in

Details

Item
Electrical Box
Capacity
22 cu in
Box Type
Device
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Includes
Internal Ground Screw
Standards
CSA, UL Listed
Hub Style
Feed-Thru
Number of Hubs
2
Bracket Type
Lugs
Rated
Hazardous Location
Hub Location
1 Each on Opposing Sides
Mounting
Wall
UL File Number
E53360
CSA File Number
LR11712
Mounting Type
Wall
Special Features
Killark SWB SERIES CONTROL STATION BACK BOXES provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark XCS and XS Cover Assemblies. For use in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use and are Non-Factory Sealed requiring the need for a conduit seal fitting. UL Listed and CSA Certified. The SWB is offered in a wide variety of configurations from ½€ to 1€ dead end and feed through for single double and triple gang to multi gang options with up to 15 cavities for XCS and XS Cover Assemblies.
NEMA Enclosure Rating
7CD, 9EFG
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Hub Type
Feed Through
For Environment
Indoor
Number of 1/2 in Side Knockouts
2

Description

Device Box, Box Type 1-Gang, Number of Gangs 1, Bracket Type Lugs, Material Aluminum, Clamp Type Not Applicable, 1 Each on Opposing Sides Hub Location, Number of Hubs 2, Rated Hazardous Location, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.