Shop HUBBELL KILLARK
See all product information
Create Account
Box Cover, Square Box Type, 1 Gang, Aluminum, Blank Cover Type
Mfr # X-10
Zoro # G2638754
CAD Available
product price:Â
$
90.99
/ea
Key Features
CAD Drawing
Box Type
Square
Number of Gangs
1
For Box Shape
Square
Cover Type
Blank
Overall Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-10
- Zoro #
- G2638754
- UPC #
- 783936890005
- Country of Origin
- Mexico
- CAD Available
- Yes
- Item
- Box Cover
- Box Type
- Square
- Number of Gangs
- 1
- For Box Shape
- Square
- Cover Type
- Blank
- Material
- Aluminum
- Lid Style
- Cover Cap
- Mounting Orientation
- Vertical
- Gasket Material
- PVC Foam
- Color
- Gray
- Includes
- Mounting Screws
- For Use With
- SWB Hazardous Location Device Boxes
- Standards
- CSA File Number LR11716, UL File Number E10514
- Product Type
- Blank Cover
- Cover Material
- Copper-Free Aluminum
- CSA File Number
- LR11716
- Special Features
- Killark XCS Series Control Station Blank Cover provides a means to cap off an entry in any size SWB back box used with XCS Control Stations in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 7 & 9 protection is required.
- Cover Design
- Blank
- NEMA Enclosure Rating
- 3, 7CD
Description
Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Copper-Free Aluminum, Depth 1 1/8 in, Width 3 in, Length 4 5/8, -, For Use With SWB Hazardous Location Device Boxes, Characteristics -, Capacity Not Applicable, Raised Height 1 in, Color Gray, Design -, Gasket Material -, Standards CSA File Number LR11716, UL File Number E10514, Includes Mounting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.