This item is Discontinued.

Hubbell Killark LightFixture, 120W, 29 5/8"L, 8"W, 6 15/16"H LZ2S17230

This item is Discontinued.

Hubbell Killark

LightFixture, 120W, 29 5/8"L, 8"W, 6 15/16"H (Discontinued)

Mfr # LZ2S17230
Zoro # G0258806
UPC # 783936395654
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZ2S17230
Zoro #
G0258806
UPC #
783936395654
Country of Origin
United States

Dimensions

Length
29 5/8 in
Height
6-15/16"
Fixture Length
29 9/16 in
Fixture Height
6 15/16 in
Fixture Width
8 1/32 in
Width
8-1/32"
Height (In.)
6.92
Width (In.)
8.03
Length (In.)
29.54
Overall Height
7 in
Nominal Size - Fixtures
1 ft x 1/2 ft
Overall Width
8 in
Overall Length
29 5/8 in
Wire Rope Length
29 5/8 in

Details

Item
Hazardous Location Lighting Fixtures
Standards
Ex nAll, Listed to Wet Locations, NEMA 4X
Lumens
2,650 lm
Lighting Technology
Fluorescent
Housing Material
Steel
Voltage
120/277V AC
Fixture Wattage
34
Housing Finish
Unfinished
Fixture Type - High and Low Bay Fixtures
Hazardous Location Linear High Bay Fixture
Fixture Housing Color
Silver
Lamp Watts
120 W
Fixture Voltage
120 to 277V AC
Max. Fixture Wattage
34 W
Lamp Quantity
2
Ambient Temp. Range
-18 Degrees to 40 Degrees F
Fixture Housing Material
316 Stainless Steel
Lamp Type
Linear Fluorescent
Series
LZ2S
Bulb Designation
F17T8
Lamp Watts - Fixtures
120.0 W
Number of Light Bars
2
Fixture Type
Linear Fluorescent
Lamp Included
No
Mounting
Ceiling
Fixture Temp. Range
-18 Degrees to 40 Degrees F
Suggested Lamp Item No.
6XT99
For Max. Bulb Wattage
34 W
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Group E, F, G, Zone Aex nAll
For Number of Bulbs
2
Lumens per Watt
77 lm/W
Color Temperature
Lamp Dependent
Emergency Battery Backup
No
Temperature Code
T5
Ingress Protection Rating
66
Number of Bulbs
2
Max. Ambient Temp.
40 Degrees F
CA Title 24 Compliant
No
Mounting Location
Ceiling
Min. Ambient Temp.
-18 Degrees F
For Bulb Type
Fluorescent
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Light Output
2,650 lm
Maximum Fixture Wattage
34 W
Ambient Temperature - Minimum
-18 Degrees F
IP Rating
IP66
Ambient Temperature - Maximum
40 Degrees F

Description

Lamp Dependent, 2,650 lm, 77 lm/W, Max. Fixture Wattage 34 W, For Bulb Type Fluorescent, LZ2S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.