This item is Discontinued.

Hubbell Killark LightFix, Fluor, 32W, 4 1/2"L, 1"W, 6 1/2"H LZ2N32230

This item is Discontinued.

Hubbell Killark

LightFix, Fluor, 32W, 4 1/2"L, 1"W, 6 1/2"H (Discontinued)

Mfr # LZ2N32230
Zoro # G1094186
UPC # 783936395159
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZ2N32230
Zoro #
G1094186
UPC #
783936395159
Country of Origin
United States

Dimensions

Width
8 1/4 in
Length
4 1/2 ft
Height
5 3/4 in
Nominal Size - Fixtures
1 ft x 1/2 ft
Overall Height
6 1/2 in
Overall Length
4 1/2 ft
Overall Width
8 1/4 in
Height (In.)
5-3/4
Length (In.)
53-1/4
Width (In.)
8-1/4
Wire Rope Length
4 1/2 ft

Details

Item
Hazardous Location Lighting Fixtures
Lamp Quantity
2
Lamp Type
Fluorescent
Lamp Watts
32 W
Fixture Wattage
64
Voltage
120/277V AC
Housing Material
Polyester
Description/Special Features
Food Handling And Areas Hazardous From Coal or Wood Dust, Class I Div 2 Hazardous Vapors And Heavy Moisture
Mounting
Conduit/Suspension
Finish
Light Beige
Standards
NEMA 4X
Suggested Lamp Item No.
4PL16
Bulb Designation
F32T8
Housing Finish
Unfinished
Ambient Temp. Range
0 to 104 Degrees F
Fixture Type
Electronic
Lumens
5,900 lm
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Strip Light
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
65 W
Emergency Battery Backup
No
Mounting Style
Suspended, Surface
Lighting Technology
Fluorescent
Fixture Voltage
120 to 277V AC
For Number of Bulbs
2
Lumens per Watt
42.2 lm/W
Lens Material
Polycarbonate
For Max. Bulb Wattage
65 W
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Number of Bulbs
2
Series
LZ2N
Housing Color
White
CA Title 24 Compliant
No
Temperature Code
T6
Mounting Location
Surface
For Bulb Shape
T8
Fixture Ballast Type
Electronic
For Bulb Type
Fluorescent
Ingress Protection Rating
66
Bulb Included
No
Color Selectable
Not Selectable
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Dimming Method
No Dimming
Light Output
5,900 lm
Maximum Fixture Wattage
65 W
Ballast Type
Electronic
Dimmable
No
IP Rating
IP66
Lumen Selectable
Not Selectable

Description

Not Applicable, 5,900 lm, 42.2 lm/W, Max. Fixture Wattage 65 W, Mounting Style Suspended, Surface, For Bulb Type Fluorescent, Bulb Included No, Dimmable No, LZ2N

Ratings & reviews