20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flex Coupling, Size 3/4 in., Flex L 24 in.

KILLARK| Zoro #: G1312333| Mfr #: ECFUF-224

$269.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312333 Mfr #: ECFUF-224
Material: Bronze with Steel UnionConnection: Male to Female
Fitting Sub-Category: CouplingsStandards: UL 886, CSA C22.2 No 30
Application: For Use In Hazardous Areas Where Movement Or Vibration Requires A Flexible Connection Or A Difficult Bend Is Required In A Conduit SystemItem: Flexible Coupling
Flex Length: 24"Conduit Size: 3/4"
Length: 30-1/4"Country of Origin (subject to change): United States

Product Description

Flexible Coupling, Male to Female, Application For Use In Hazardous Areas Where Movement Or Vibration Requires A Flexible Connection Or A Difficult Bend Is Required In A Conduit System, Length 30-1/4 In., Material Bronze with Steel Union, Conduit Size 3/4 In., Flex Length 24 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.