This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDC8 EZP170A2G

This item is Discontinued.

Killark

Metal Halide Light Fixture, With 2PDC8 (Discontinued)

Mfr # EZP170A2G
Zoro # G1169192
UPC # 783936138459
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZP170A2G
Zoro #
G1169192
UPC #
783936138459
Country of Origin
Multiple
Item
Metal Halide Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
17,500 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120 to 480V AC
Fixture Wattage
175
Lamp Included
No
Lamp Quantity
1
Fixture Type
Pulse Start
Housing Finish
Powder Epoxy Paint
Includes
Guard
Bulb Designation
M137
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Type
Metal Halide
Description/Special Features
Factory Sealed
Suggested Lamp Item No.
1E686
Lamp Watts
175 W
Mounting
Pendant
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Dimmable
No
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts - Fixtures
175.0
Max. Fixture Wattage
175 W
Lamp Type - Fixtures
M137
Fixture Ballast Type
Pulse Start
Emergency Battery Backup
No
Series
EZ
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Temperature Code
T4
For Bulb Base Type
Mogul
For Number of Bulbs
1
For Max. Bulb Wattage
175 W
UL/CSA/ETL Listed
CSA Certified, UL Listed
Lumens per Watt
100 lm/W
Housing Color
Tan
For Bulb Type
Metal Halide
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Number of Bulbs
1
Color Temperature
Lamp Dependent
CA Title 24 Compliant
No
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
Ingress Protection Rating
66
Mounting Style
Ceiling, Suspended, Stanchion, Wall
Number of Ballasts
1
Mounting Location
Ceiling, Pendant, Wall
Warranty
2ACD3
Light Output
17,500 lm
IP Rating
IP66
Maximum Fixture Wattage
175 W
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Hazardous Location Rating
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

11 1/4 in, Lamp Dependent, 17,500 lm, 100 lm/W, Max. Fixture Wattage 175 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Metal Halide, Dimmable No, EZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.