This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDC8 EZP250A2G

This item is Discontinued.

Killark

Metal Halide Light Fixture, With 2PDC8 (Discontinued)

Mfr # EZP250A2G
Zoro # G1348225
UPC # 783936138480
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP250A2G
Zoro #
G1348225
UPC #
783936138480
Country of Origin
Multiple

Dimensions

Length
11 1/4 in
Height
18 in
Width
11-1/4 in
Length (In.)
11-1/4
Height (In.)
18
Width (In.)
11-1/4
Nominal Width
11 1/4 in
Nominal Height
18 in
Nominal Length
11 1/4 in
Overall Width
11 1/4 in
Overall Length
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
18 in
Wire Rope Length
11 1/4 in

Details

Item
Metal Halide Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
23,800 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120 to 480V AC
Fixture Wattage
250
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Suggested Lamp Item No.
4PL07
Mounting
Pendant
Lamp Included
No
Lamp Quantity
1
Bulb Designation
M138
Housing Finish
Powder Epoxy Paint
Lamp Type
Metal Halide
Includes
Guard
Fixture Type
Pulse Start
Description/Special Features
Factory Sealed
Lamp Watts
250 W
Dimmable
No
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Fixture Ballast Type
Pulse Start
Series
EZ
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Linkable Up To
Unlinkable
Lamp Type - Fixtures
M138
Emergency Battery Backup
No
Max. Fixture Wattage
250 W
Lamp Watts - Fixtures
250.0
Number of Bulbs
2
Lumens per Watt
92 lm/W
For Bulb Type
Metal Halide
CA Title 24 Compliant
No
Color Temperature
Lamp Dependent
Number of Ballasts
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
Ingress Protection Rating
66
For Max. Bulb Wattage
250 W
Mounting Location
Ceiling, Pendant, Wall
Max. Ambient Temp.
131 Degrees F
For Number of Bulbs
1
Temperature Code
T3C
Mounting Style
Ceiling, Suspended, Stanchion, Wall
For Bulb Base Type
Mogul
Min. Ambient Temp.
-40 Degrees F
Housing Color
Tan
Warranty
2ACD3
Light Output
23,800 lm
Ambient Temperature - Maximum
131 Degrees F
Maximum Fixture Wattage
250 W
Ambient Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Hazardous Location Rating
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

11 1/4 in, Lamp Dependent, 23,800 lm, 92 lm/W, Max. Fixture Wattage 250 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Metal Halide, Dimmable No, EZ

Ratings & reviews