This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDC9 EZP170X2G

This item is Discontinued.

Killark

Metal Halide Light Fixture, With 2PDC9 (Discontinued)

Mfr # EZP170X2G
Zoro # G2257814
UPC # 094705486269
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP170X2G
Zoro #
G2257814
UPC #
094705486269
Country of Origin
United States

Dimensions

Length
11 1/4 in
Width
11-1/4 in
Height
18 in
Width (In.)
11-1/4
Length (In.)
11-1/4
Height (In.)
18
Nominal Height
18 in
Nominal Width
11 1/4 in
Nominal Length
11 1/4 in
Overall Length
11 1/4 in
Overall Height
18 in
Overall Width
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Wire Rope Length
11 1/4 in

Details

Item
Metal Halide Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
17,500 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120 to 480V AC
Fixture Wattage
175
Bulb Designation
M137
Mounting
Ceiling
Fixture Type
Pulse Start
Includes
Guard
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Included
No
Lamp Watts
175 W
Description/Special Features
Factory Sealed
Lamp Type
Metal Halide
Housing Finish
Powder Epoxy Paint
Suggested Lamp Item No.
1E686
Lamp Quantity
1
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Dimmable
No
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Max. Fixture Wattage
175 W
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Series
EZ
Fixture Ballast Type
Pulse Start
Lamp Type - Fixtures
M137
Lamp Watts - Fixtures
175.0
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Ballasts
1
Max. Ambient Temp.
131 Degrees F
For Bulb Type
Metal Halide
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
Ingress Protection Rating
66
CA Title 24 Compliant
No
Temperature Code
T4
Mounting Style
Ceiling, Suspended, Stanchion, Wall
Housing Color
Tan
Color Temperature
Lamp Dependent
Min. Ambient Temp.
-40 Degrees F
Lumens per Watt
100 lm/W
For Max. Bulb Wattage
175 W
Mounting Location
Ceiling, Pendant, Wall
For Number of Bulbs
1
For Bulb Base Type
Mogul
Warranty
2ACD3
Light Output
17,500 lm
Maximum Fixture Wattage
175 W
IP Rating
IP66
Hazardous Location Rating
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Ambient Temperature - Maximum
131 Degrees F
Ambient Temperature - Minimum
-40 Degrees F

Description

11 1/4 in, Lamp Dependent, 17,500 lm, 100 lm/W, Max. Fixture Wattage 175 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Metal Halide, Dimmable No, EZ

Ratings & reviews