- MFR #
- EZP150B2G
- Zoro #
- G0821581
- UPC #
- 094705486191
- Country of Origin
- United States
- Item
- Metal Halide Light Fixture
- Standards
- Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
- Lumens
- 14,000 lm
- Lighting Technology
- HID
- Housing Material
- Aluminum
- Voltage
- 120/277V AC
- Fixture Wattage
- 150
- Lamp Type
- Metal Halide
- Description/Special Features
- Factory Sealed
- Lamp Quantity
- 1
- Lamp Watts
- 150 W
- Fixture Type
- Pulse Start
- Bulb Designation
- M102
- Ambient Temp. Range
- -40 Degrees to 131 Degrees F
- Lamp Included
- No
- Housing Finish
- Powder Epoxy Paint
- Includes
- Guard
- Mounting
- Wall
- Suggested Lamp Item No.
- 2F192
- Dimmable
- No
- Fixture Voltage
- 120/208/240/277V AC
- Ballast Quantity
- 1
- Lamp Watts - Fixtures
- 150.0
- Max. Fixture Wattage
- 150 W
- Lamp Type - Fixtures
- M102
- Series
- EZ
- Fixture Type - Decorative and Surface Mount Fixtures
- Hazardous Location Pendant
- Item - Decorative and Surface Mount Fixtures
- Traditional Surface Mount Fixture
- Emergency Battery Backup
- No
- Fixture Ballast Type
- Pulse Start
- Linkable Up To
- Unlinkable
- For Bulb Type
- Metal Halide
- Housing Color
- Tan
- Min. Ambient Temp.
- -40 Degrees F
- Ingress Protection Rating
- 66
- Max. Ambient Temp.
- 131 Degrees F
- Color Temperature
- Lamp Dependent
- CA Title 24 Compliant
- No
- For Max. Bulb Wattage
- 150 W
- Mounting Style
- Bracket
- Temperature Code
- T4
- For Number of Bulbs
- 1
- For Bulb Base Type
- Mogul
- Mounting Location
- Wall
- Lumens per Watt
- 93 lm/W
- Safety Rating
- Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
- Number of Ballasts
- 1
- UL/CSA/ETL Listed
- CSA Certified, UL Listed
- Warranty
- 2ACD3
- IP Rating
- IP66
- Light Output
- 14,000 lm
- Hazardous Location Rating
- Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
- Maximum Fixture Wattage
- 150 W
- Ambient Temperature - Maximum
- 131 Degrees F
- Ambient Temperature - Minimum
- -40 Degrees F